logo

Kennedy-Pro

3/8in. Drive, Hexagon Bit Socket, 8mm, Metric, 6 Point

SKU:

KEN5826040K

Rp120,800.00

Ex VAT

Rp134,088.00

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment.


    Features and Benefits
    • Made from chrome vanadium steel, fully chrome plated with a mirror finish and fully aluminium-free
    • All have ball retaining grooves


    Standards Met
    • Conforms to DIN standards


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140134492

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704