Rp1,236,900.00
Ex VAT
Rp1,372,959.00
Inc VAT
15 Variations Available
Product Details
Product Specification
These deep insulated sockets from Kennedy® feature multi-layer insulation to isolate against short circuits up to 1000 volts.
Features and Benefits
• Individually tested against high voltage
• Dual layers of dipped insulation isolate against up to 1000 volts
• Sizing printed on the body of the socket for easy identification
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
EAN | 5036140499423 |
ECLASS Code | 21040218 |
Insulated | Yes |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |