Rp1,058,300.00
Ex VAT
Rp1,174,713.00
Inc VAT
14 Variations Available
Product Details
Product Specification
Manufactured from high-quality material, these hexagon sockets from Kennedy® are designed for use around live machinery. Insulated to protect users against up to 1000 volts of electricity, these sockets feature two layers of insulation dipping to meet IEC 60900 isolation standards.
Features and Benefits
• Available in a range of sizes to suit a range of applications
• Individually tested to IEC 60900 insulation standards
• Printed sizing on the socket body allows for easy identification
Standards
• DIN 7448
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
EAN | 5036140499867 |
ECLASS Code | 21040218 |
Insulated | Yes |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |