noscriptYamoto 1/4in. Drive, Torx Socket, T30, Torx YMT5824694K | Cromwell Tools
logo

Yamoto

1/4in. Drive, Torx Socket, T30, Torx

SKU:

YMT5824694K

MPN:

YMT5824694K

Rp23,100.00

Ex VAT

Rp25,641.00

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries.
    The weight to strength ratio ensures the reliability and accessibility that is important in
    this type of environment.
    Manufactured from high grade chrome vanadium which is fully chromed, aluminium
    free and with a high polish mirror finish.
    All have ball retaining grooves. Conform to DIN standards.


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    EAN

    5036140413153

    ECLASS Code

    21040218

    Size System

    Torx

    Socket Type

    Torx Socket

    UNSPSC Code

    27111704