logo

Yamoto

1/4in. Drive, Screwdriver Bit Socket, No.2, Metric

SKU:

YMT5824760K

MPN:

YMT5824760K

Rp23,100.00

Ex VAT

Rp25,641.00

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries.
    The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment.
    Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.
    All have ball retaining grooves. Conform to DIN standards.


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    EAN

    5036140413160

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Screwdriver Bit Socket

    UNSPSC Code

    27111704