logo

Kennedy-Pro

1/4in. Drive, Hexagon Socket, 9/16in. A/F, Imperial, 6 Point

SKU:

KEN5824564K

Rp90,000.00

Ex VAT

Rp99,900.00

Inc VAT

IN STOCK (40)

    Product Details

    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.


    Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140132597

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704