Rp554,400.00
Ex VAT
Rp615,384.00
Inc VAT
18 Variations Available
Product Details
Product Specification
All products are quality tested and fully insulated to 1000V AC. Conforms to VDE 0680/201 ( except extension bars) and EN 60900:2012 standards. All 1/2" square drive.
Insulated Reversible Ratchet Handle.
125 & 250mm Insulated Extension Bars.
200mm Insulated T-Handle.
Insulated Single Hexagon Sockets.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
EAN | 5036140114524 |
ECLASS Code | 21040218 |
Insulated | Yes |
Size System | Metric |
Socket Type | Insulated Socket |
UNSPSC Code | 27111704 |