noscriptKennedy-Pro 1/2in. Drive, Hexagon Bit Socket, 6mm, Metric | Cromwell Tools
logo

Kennedy-Pro

1/2in. Drive, Hexagon Bit Socket, 6mm, Metric

SKU:

KEN5827842K

Rp196,400.00

Ex VAT

Rp218,004.00

Inc VAT

IN STOCK (50+)

    Product Details

    Suited for the insertion and removal of fasteners and fixings using 1/2" square drive tooling, this range of 1/2" drive screwdriver socket bits are ideal for a host of applications. Made from chrome vanadium steel, fully chrome plated with a mirror finish, and aluminium-free, each product has an emphasis on longevity and high standards. All have ball retaining grooves on each face of the square drive and are available with various socket sizes and bit types.


    Features and Benefits
    • Available to purchase with varying socket sizes and bit types to ensure you find the right product to suit your needs
    • Manufactured from chrome vanadium steel making for a robust product
    • Each product is chrome plated to bolster resistance to corrosion, wear and tear, and general punishment
    • Ball retaining groove on each face of the square drive


    Typical Applications
    • Ideal for use when inserting and removing fasteners and fixings in the following industries:
    • Construction
    • Automotive
    • Engineering
    • DIY
    • Plumbing
    • Electrical


    Standards
    • Conforms to DIN standards


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140136663

    ECLASS Code

    21040218

    MFR Part No.

    0465SFKA06

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704