logo

Yamoto

1/2in. Drive, Hexagon Bit Socket, 4mm, Metric

SKU:

YMT5827840K

Rp162,800.00

Ex VAT

Rp180,708.00

Inc VAT

IN STOCK (50+)

    Product Details

    For insertion and removal of fasteners and fixings using 1/2in. square drive tooling, these insert bits are manufactured from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have a ball retaining groove on each face of the square drive. The bits can be purchased in various sizes to suit your needs.


    Features and Benefits
    • Manufactured from chrome vanadium steel for maximum durability
    • Available in a range of sizes to suit your needs
    • Fully chrome plated with a mirror finish for bolstered resistance to corrosion, wear and tear and for easy cleaning of your component
    • Aluminium free composition ensures the tool is non-sparking for safety when using in automotive environments
    • Ball retaining groove on each face of the square drive ensures a positive lock for easy loosening and tightening of fasteners


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Standards
    • Conforms to DIN standards


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/2in.

    EAN

    5036140214378

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704