noscriptKennedy-Pro 1/2in. Drive, Hexagon Bit Socket, 3/16in. A/F, Imperial | Cromwell Tools
logo

Kennedy-Pro

1/2in. Drive, Hexagon Bit Socket, 3/16in. A/F, Imperial

SKU:

KEN5827851K

Rp223,700.00

Ex VAT

Rp248,307.00

Inc VAT

IN STOCK (50+)

    Product Details

    These imperial sized screwdriver socket bits with a 1/2in. square drive are designed for simple insertion and removal of fasteners and fixings using 1/2in. square drive tooling. Made from chrome vanadium steel, each component is fully chrome plated with a mirror finish and are aluminium-free. All components have a ball retaining groove on each face of the square drive and the product can be purchased in a range of imperial sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for overall durability
    • Fully chrome plated to further protect the component from corrosion as well as more general wear and tear
    • All have a ball retaining groove on each face of the square drive for positive lock
    • Aluminium free construction ensures non-sparking
    • Available in a variety of imperial sizes to suit your requirements


    Typical Applications
    • DIY
    • Plumbing
    • Construction
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140136748

    ECLASS Code

    21040218

    Insulated

    No

    Size System

    Imperial

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704