logo

KennedyPro

3/8in. Socket Set, Metric, Set of 6

SKU:

KEN5826340K

Rp1,105,700.00

Ex VAT

Rp1,227,327.00

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for accessing deep-seated bolts that have been fitted with knurled bodies for extra grip, these bit sets are ideal for professional use. Made from S2 chrome vanadium steel and supplied on storage rail. Can be purchased with either hexagonal bits or TX to suit your preferences.


    Features and Benefits
    • Manufactured from chrome vanadium steel making for a robust product
    • Available with either hexagonal or TX bits depending on your needs
    • Supplied on a handy storage rail for ease of organisation and component selection


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Construction
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    TX

    Brand

    KennedyPro

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140047082

    ECLASS Code

    21040218

    Finish/Coating

    Chrome-Plated

    Includes

    TX Screwdriver Bit T20 x 95mm TX Screwdriver Bit T25 x 95mm TX Screwdriver Bit T30 x 95mm TX Screwdriver Bit T40 x 95mm TX Screwdriver Bit T45 x 95mm TX Screwdriver Bit T50 x 95mm

    Material

    Chrome Vanadium Steel

    MFR Part No.

    040025SB05

    Number of Pieces

    6

    Number of Points

    6

    Set Type

    Socket Set

    Size System

    Metric

    Socket Depth

    Deep

    Socket Size Range

    T20 - T50

    Torx Bit Size

    T20 T25 T30 T40 T45 T50

    UNSPSC Code

    27111703