Rp4,740,800.00
Ex Tax
Rp5,262,288.00
Inc Tax
Product Details
Product Specification
Product Documents
Supplied in a red carry case, this 30 piece metric socket set contains an array of sockets, screwdriver bits and various accessories for any job. The comprehensive kit is an ideal way to ensure you have everything you could need to hand when on a job. All components are manufactured from durable chrome vanadium steel with a polished chrome plated finish.
Features and Benefits
• The 12 point bi-hexagon side drive designed socket will give a higher torque than normal sockets, grip worn nuts and will not round off existing nuts
• These sockets have a double knurl feature to give a high grip which is essential for a quick tool change when your hands are greasy/oily
• Body is fully chrome plated with a mirror finish and aluminium-free
• Supplied in a robust carry case with integral handle and padlock eye (padlock sold separately) to easily transport, store and organise your components
Contents
• Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 and 22mm
• Spark Plug Sockets: M10 and M14
• Screwdriver Bits: Slotted 5mm, 6mm. Crosspoint No.1, 2, 3, 4
• Accessories: Ratchet handle, sliding T-handle, swivel handle, universal joint, 75mm extension bar, 150mm wobble extension, parts tray with magnetic insert and fitted case with security padlock hole and cushion grip handle
Typical Applications
• Construction
• Engineering
• Automotive
• DIY
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123
Attribute | Value |
---|---|
Bit Type | Crosspoint Slotted |
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140001015 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Extension Bar 75mm Ratchet Handle Robust fitted case Screwdriver Bits Crosspoint No.1, 2, 3 and 4 Screwdriver Bits Slotted 5 and 6mm Sliding T-handle Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 and 22mm Spark Plug Sockets: M10 and M14 Swivel Handle Universal Joint Wobble Extension 150mm |
Material | Chrome Vanadium Steel |
MFR Part No. | S30M |
Number of Pieces | 30 |
Number of Points | 12 |
Screwdriver Size | 5 6 No.1 No.2 No.3 No.4 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 6mm - 22mm |
Standards Met | Accessories Manufactured to DIN 3122, DIN3123 Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124 |
UNSPSC Code | 27111703 |