Rp345,000.00
Ex VAT
Rp382,950.00
Inc VAT
Product Details
Product Specification
Repair kits for Kennedy ratchets
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140132047 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Number of Pieces | 8 |
Product Type | Ratchet Repair Kit |
UNSPSC Code | 27111700 |