noscriptKennedy-Pro 3/8in., Swivel Handle, 225mm 0164V3A725 | Cromwell Tools
logo

Kennedy-Pro

3/8in., Swivel Handle, 225mm

SKU:

KEN5825065K

MPN:

0164V3A725

Rp581,700.00

Ex VAT

Rp645,687.00

Inc VAT

IN STOCK (50+)

    Product Details

    Heavy Duty American Pattern
    The hinged link allows operation at varied angles to aid access in restricted areas.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140133433

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Overall Length

    225mm

    Product Type

    Swivel Handle

    UNSPSC Code

    27111700