logo

Kennedy-Pro

3/8in., Socket Rack, 420mm

SKU:

KEN5829950K

Rp101,900.00

Ex VAT

Rp113,109.00

Inc VAT

IN STOCK (50+)

    Product Details

    These 3/8in. socket rails come supplied with socket clips to allow you to instantly store and organise your sockets. Available in two sizes and specifications to suit your needs.


    Features and Benefits
    • Socket rails come complete with spring clips for easy arrangement of your sockets
    • Available in two sizes to suit your requirements
    • Simple and effective way of storing your sockets


    Typical Applications
    • Construction
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    Drive Type

    Square

    EAN

    5036140138131

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Overall Length

    420mm

    Product Type

    Socket Rack

    UNSPSC Code

    27111700