Rp905,100.00
Ex VAT
Rp1,004,661.00
Inc VAT
Product Details
Product Specification
A very economic wrench with a one way ratchet. Push through square drive allows left and right hand operation.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133303 |
ECLASS Code | 21040211 |
No. of Teeth | 41 |
Overall Length | 200mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |