noscriptKennedyPro 3/4in., Ratchet Handle, 500mm | Cromwell Tools
logo

KennedyPro

3/4in., Ratchet Handle, 500mm

SKU:

KEN5828045K

Rp3,960,100.00

Ex VAT

Rp4,395,711.00

Inc VAT

IN STOCK (50+)

    Product Details

    This 3/4in. square drive disc type ratchet handle boasts a 72 tooth reversible ratchet system for easy turning in either direction. Constructed from chrome vanadium steel for maximum durability.


    Features and Benefits
    • 72 tooth action effectively engages the socket to allow the user to deliver torque effectively
    • Manufactured from chrome vanadium steel making for a highly robust product
    • Reversible action allows you to change turning direction to suit your needs


    Typical Applications
    • Automotive
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    3/4in.

    Drive Type

    Square

    EAN

    5036140137035

    ECLASS Code

    21040211

    No. of Teeth

    72

    Overall Length

    500mm

    Product Type

    Ratchet Handle

    UNSPSC Code

    27111700