noscriptKennedyPro 1/4in., Socket Rack, 420mm | Cromwell Tools
logo

KennedyPro

1/4in., Socket Rack, 420mm

SKU:

KEN5829920K

Rp101,900.00

Ex VAT

Rp113,109.00

Inc VAT

IN STOCK (50+)

    Product Details

    These socket racks are the easy way to begin storing your 1/4in. square drive sockets. The product possesses both the socket rail and socket clips combined together for easy organisation. AVailable in two sizes.


    Features and Benefits
    • Available in two sizes to suit your needs
    • Allows you to easily access your 1/4in. square drive sockets
    • Simple way of keeping your components organised
    • Supplied with both the rack and socket clips to allow you to immediately attach your sockets


    Typical Applications
    • Workshops
    • Garages


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140138117

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Number of Pieces

    1

    Overall Length

    420mm

    Product Type

    Socket Rack

    UNSPSC Code

    27111700