logo

Yamoto

1/4in., Sliding T-Handle, 105mm

SKU:

YMT5824040K

MPN:

YMT5824040K

Rp65,300.00

Ex VAT

Rp72,483.00

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140412606

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    105mm

    Product Type

    Sliding T-Handle

    UNSPSC Code

    27111700