noscriptYamoto 1/4in., Extension Bar, 50mm YMT5824060K | Cromwell Tools
logo

Yamoto

1/4in., Extension Bar, 50mm

SKU:

YMT5824060K

MPN:

YMT5824060K

Rp36,800.00

Ex VAT

Rp40,848.00

Inc VAT

IN STOCK (50+)

    Product Details

    These 1/4in. square drive extension bars are manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Available in a variety of lengths all with a 1/4in square drive.


    Features and Benefits
    • Manufactured from chrome vanadium steel for maximum durability
    • Available in an array of sizes to suit your needs
    • Polished finish repels dirt for an easy clean
    • Aluminium free


    Typical Applications
    • Automotive
    • DIY
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140412613

    ECLASS Code

    21040211

    Overall Length

    50mm

    Product Type

    Extension Bar

    UNSPSC Code

    27111700