noscriptKennedy-Pro 1/2in., Swivel Handle, 375mm | Cromwell Tools
logo

Kennedy-Pro

1/2in., Swivel Handle, 375mm

SKU:

KEN5826540K

Rp731,900.00

Ex VAT

Rp812,409.00

Inc VAT

IN STOCK (50+)

    Product Details

    With a 1/2" square drive, these swivel handles are suited for professional use in confined spaces. The hinged link allows you to work at varied angles. Each product possesses differing grips and lengths to suit your needs.


    Features and Benefits
    • Is useful in restricted or confined areas
    • Hinged link allows you to operate at various angles
    • Available in varying sizes and with differing grips to suit your requirements


    Typical Applications
    • Engineering
    • DIY
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140135154

    ECLASS Code

    21040211

    Number of Pieces

    1

    Overall Length

    375mm

    Product Type

    Swivel Handle

    UNSPSC Code

    27111700