logo

Kennedy-Pro

1/2in., Speed Brace, 425mm

SKU:

KEN5826600K

Rp407,400.00

Ex VAT

Rp452,214.00

Inc VAT

IN STOCK (22)

    Product Details

    The 1/2 inch diameter speed brace from Kennedy® is suitable for use with all 1/2 inch diameter sockets and accessories. Ideal for use in a range of applications, this tool is an excellent addition to any toolkit.


    Features and Benefits
    • 1/2in. square drive provides quick nut removal
    • Made from high quality chrome vanadium steel for durability and strength
    • Rubber grip for operator comfort


    Typical Applications
    • Rapid fastener removal


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140135246

    ECLASS Code

    21040211

    No. of Teeth

    N/A

    Number of Pieces

    1

    Overall Length

    425mm

    Product Type

    Speed Brace

    UNSPSC Code

    27111700