logo

KennedyPro

1/2in., Socket Rack, 220mm

SKU:

KEN5829990K

Rp63,000.00

Ex VAT

Rp69,930.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for 1/2in. square drive sockets, these socket rails are used for keeping your sockets organised. Complete with integrated socket clips, the product can be purchased with space for 9 or 16 sockets depending on your needs.


    Features and Benefits
    • Simple yet effective way of organising and storing your sockets
    • Available in two specifications with space for either 9 or 6 sockets depending on your needs
    • Supplied with socket spring clips to effectively keep your sockets in place


    Typical Applications
    • Engineering
    • Automotive
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140138162

    ECLASS Code

    21040211

    Number of Pieces

    9

    Overall Length

    220mm

    Product Type

    Socket Rack

    UNSPSC Code

    27111700