Rp1,863,389.66
Ex VAT
Rp2,068,362.52
Inc VAT
Product Details
Product Specification
This 1/2in. square drive ratchet is designed for use specifically in confined or awkward spaces. Fully chromed lever type with an all steel handle for regular or heavy duty use. The hinged joint gives additional capability in areas of restricted access.
Features and Benefits
• All steel handle is durable and robust for regular use
• Hinged joint allows for use in areas with restricted space
• Fully chromed finish repels grime and dirt for an easier tool clean
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135048 |
ECLASS Code | 21040211 |
Overall Length | 420mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |