noscriptKennedy-Pro 1/2in., Ratchet Handle, 420mm | Cromwell Tools
logo

Kennedy-Pro

1/2in., Ratchet Handle, 420mm

SKU:

KEN5826370K

Rp1,194,900.00

Ex VAT

Rp1,326,339.00

Inc VAT

IN STOCK (50+)

    Product Details

    This 1/2in. square drive ratchet is designed for use specifically in confined or awkward spaces. Fully chromed lever type with an all steel handle for regular or heavy duty use. The hinged joint gives additional capability in areas of restricted access.


    Features and Benefits
    • All steel handle is durable and robust for regular use
    • Hinged joint allows for use in areas with restricted space
    • Fully chromed finish repels grime and dirt for an easier tool clean


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140233218

    ECLASS Code

    21040211

    Overall Length

    420mm

    Product Type

    Ratchet Handle

    UNSPSC Code

    27111700