noscriptKennedyPro 1/2in., Ratchet Handle, 245mm | Cromwell Tools
logo

KennedyPro

1/2in., Ratchet Handle, 245mm

SKU:

KEN5826400K

Rp638,400.00

Ex VAT

Rp708,624.00

Inc VAT

IN STOCK (36)

    Product Details

    This ratchet wrench has a 1/2in. square drive and possesses a high polished finish. Fitted with a spring loaded ball bearing socket retainer, the product has a 44 tooth drive for easy turning.


    Features and Benefits
    • 44 tooth drive allows you to turn easier with less effort
    • High polished finish repels dirt and grime and makes for an easier tool clean
    • Fitted with spring loaded ball bearing socket retainer to hold the fastener securely


    Typical Applications
    • DIY
    • Automotive
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/2in.

    Drive Type

    Square

    EAN

    5036140027046

    ECLASS Code

    21040211

    No. of Teeth

    44

    Overall Length

    245mm

    Product Type

    Ratchet Handle

    UNSPSC Code

    27111700