Rp1,583,400.00
Ex VAT
Rp1,757,574.00
Inc VAT
Product Details
Product Specification
Fitted with chrome vanadium steel blades and magnetic tips, this 9 piece set of Pro-Torq screwdrivers is designed for comfort and longevity. Possessing a unique dual grip triangular handle that has been designed for improved user comfort, allowing more torque to be applied and complete with a convenient hanging hole in the handle for storage. Supplied in a carry case for storage and protection.
Features and Benefits
• Chrome vanadium steel blades offer durability and longevity
• Magnetic TX tips provide accuracy when applying torque and aid in holding the fastening steady
• 9 piece set ensures you have the correct size tool to hand
• Supplied in a zip-up case for convenient storage, organisation and transportation of your tools
Typical Applications
• DIY
• Engineering
• Plumbing
• Electrical
• Construction
Attribute | Value |
---|---|
Blade Length | 100 75mm |
Blade Material | Steel |
Brand | KennedyPro |
EAN | 5036140008113 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | High Impact Plastic |
Number of Pieces | 9 |
Overall Length | 4x75 5x100mm |
Screwdriver Type | Torx Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | T10 T15 T20 T25 T30 T6 T7 T8 T9 |
Tip Type | Torx |
UNSPSC Code | 27111728 |