logo

Kennedy

Screwdriver Bit, TX30, Torx, 1/4" Hex

SKU:

KEN5738160K

Rp32,000.00

Ex VAT

Rp35,520.00

Inc VAT

OUT OF STOCK

    Product Details

    TX
    TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.


    Features and Benefits


    • Can be used with both hand and power tools for versatility of use
    • TiN (Titanium Nitride) coating bolsters the bits resistance to corrosion as well as overall wear and tear


    Typical Applications
    • DIY
    • Plumbing
    • Construction


    Product Specification
    Attribute
    Value

    Bit Material

    Titanium

    Bit Type

    Torx

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140124028

    ECLASS Code

    21040404

    For Use With

    Hand and Power Tools

    Overall Length

    25mm

    Special Features

    Wear Resistance

    Tip Size

    TX30

    UNSPSC Code

    27112814