noscriptKennedy Screwdriver Bit, PH4, Phillips, 1/4" Hex 13.024 | Cromwell Tools
logo

Kennedy

Screwdriver Bit, PH4, Phillips, 1/4" Hex

SKU:

KEN5732040K

MPN:

13.024

Rp13,600.00

Ex VAT

Rp15,096.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for use with power tools, this range of crosspoint 1/4" hexagon shank screwdriver bits are suited for changing your tooling to suit your needs. Each bit is manufactured from durable chrome molybdenum steel with a ball recess and a phosphate finish. Available in a variety of sizes and specifications to suit your needs.


    Features and Benefits
    • Chrome molybdenum construction makes for a durable product
    • Available in a wide range of sizes to suit your requirements
    • Each bit possesses a ball races for positive locking to your power tool
    • Phosphated finish protects against corrosion and wear and tear


    Typical Applications
    • Engineering
    • DIY
    • Construction


    Product Specification
    Attribute
    Value

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140122307

    ECLASS Code

    21040404

    For Use With

    Power Tools

    Overall Length

    50mm

    Tip Size

    PH4

    UNSPSC Code

    27112814