logo

Kennedy

Screwdriver Bit, PH2, Phillips, 1/4" Hex

SKU:

KEN5731025K

Rp102,000.00

Ex VAT

Rp113,220.00

Inc VAT

OUT OF STOCK

    Product Details

    These No.2 Crosspoint bits are the most popular style driver bits, multi-packed for economy. Supplied in plastic pocket cases that are ideal for the industrial user. Insert Bits have a plain shank for use with bit adaptors and direct bits are ball recessed for use in power tools. Manufactured from chrome molybdenum steel.


    Features and Benefits
    • Manufactured from chrome molybdenum steel for optimum durability
    • Supplied in a convenient plastic case for ease of storage
    • Available as a pack of 5 or 10 bits to suit your needs


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Application

    Contractor

    Bit Material

    Chrome Molybdenum Steel

    Bit Type

    Phillips

    Brand

    Kennedy

    Drive Size

    1/4" Hex

    EAN

    5036140012387

    ECLASS Code

    21040404

    For Use With

    Insert Bits

    Overall Length

    25mm

    Tip Size

    PH2

    UNSPSC Code

    27112814