Rp13,000.00
Ex VAT
Rp14,430.00
Inc VAT
6 Variations Available
Product Details
Product Specification
With a hardness of 58 - 62HRC, this crosspoint screwdriver bit is manufactured from high alloy chrome-molybdenum steel for use on hand and power tools. With a 1/4" hex drive, the product is available in varying sizes to suit your needs.
Features and Benefits
• High alloy chrome-molybdenum steel construction for durability
• For use with hand and power tools for versatility
• Available in various sizes to suit your requirements
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140121683 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | PH1 |
UNSPSC Code | 27112814 |