Rp6,500.00
Ex VAT
Rp7,215.00
Inc VAT
Product Details
Product Specification
All Kennedy® screwdriver bits have a hardness of 58 - 62HRC and these 1/4in. hex Torq® bits are manufactured from high alloy chrome molybdenum steel for use on hand and power tools. Available in a range of sizes.
Features and Benefits
• Hardness of 58-62HRC for resilience
• Suitable to use with hand and power tools for versatility of use
• Manufactured from chrome molybdenum steel making for a robust product
• Available in a range of sizes to suit your exact needs
Typical Applications
• DIY
• Construction
• Electrical
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torq |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140494107 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | No.5 |
UNSPSC Code | 27112814 |