Rp9,300.00
Ex VAT
Rp10,323.00
Inc VAT
Product Details
Product Specification
These TiN (Titanium Nitride) coated crosspoint bits improve wear resistance as well as protecting gripping points from the rigors of repetitive use. For use with hand and power tools, the product is available in a range of sizes.
Features and Benefits
• TiN coating provides bolstered wear resistance
• Available in a variety of sizes to suit your needs
• Hardness of 58-62HRC for ultimate durability
• Suitable to use with hand and power tools for versatility of use
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Phillips |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140496361 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Special Features | Wear Resistance |
Tip Size | PH2 |
UNSPSC Code | 27112814 |