Rp6,500.00
Ex VAT
Rp7,215.00
Inc VAT
Product Details
Product Specification
Pozi ACR® II
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
• Material: Chrome molybdenum steel
• Hardness of 58 - 62HRC
• Bit length: 1/4"" x 25mm
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140494015 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | PZ1 |
UNSPSC Code | 27112814 |