Rp37,000.00
Ex VAT
Rp41,070.00
Inc VAT
Product Details
Product Specification
These Flat tip screwdriver bits are ideal for use with hand or power tools. All Kennedy® screwdriver bits have a hardness of 58 - 62HRC for durability. Available in a range of sizes, all bits are manufactured from robust high alloy chrome molybdenum steel.
Features and Benefits
• Manufactured from chrome molybdenum steel for optimum durability
• All pieces have a hardness of 58-62HRC to ensure product longevity and optimum driving
• Available in a variety of sizes to suit your exact needs
• Suited for use with both hand and power tools for versatility of use
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Slotted |
Brand | Kennedy |
Drive Size | 5/16" Hex |
EAN | 5036140496972 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 41mm |
Tip Size | 9/16" |
UNSPSC Code | 27112814 |