Rp9,300.00
Ex VAT
Rp10,323.00
Inc VAT
Product Details
Product Specification
Hex
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.
• Hardness of 58-62HRC
• Overall length: 25mm
• Suitable to use with hand and power tools
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Hex |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140494718 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Special Features | Wear Resistance |
Tip Size | 4mm |
UNSPSC Code | 27112814 |