noscriptKennedy Shoe Knife, 25mm, Steel Blade - | Cromwell Tools
logo

Kennedy

Shoe Knife, 25mm, Steel Blade

SKU:

KEN5331000K

MPN:

-

Rp117,500.00

Ex VAT

Rp130,425.00

Inc VAT

IN STOCK (50+)

    Product Details

    This scale tang, clip point shoe knife is suited for heavy-duty use. With a fully tempered flexible blade and quality wooden handle. Allows for general-purpose cutting knife for many different applications.


    Features and Benefits
    • Polished rosewood handle is comfortable and
    • Flexible blade minimises the risk of damage and snap
    • Blade is manufactured from tempered steel for durability


    Typical Applications
    • Decorators
    • Textile Working
    • Cobblers


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    100x25

    Blade Length

    100mm

    Blade Material

    Steel

    Blade Width

    25mm

    Brand

    Kennedy

    EAN

    5036140113886

    ECLASS Code

    21040801

    Handle Material

    Wood

    Number of Scraping Edges

    1

    Overall Length

    210mm

    Pack Quantity

    1

    Point Type

    Clipt Point

    Tang Type

    Scale Tang

    Type

    Shoe Knife

    UNSPSC Code

    27112601