noscriptSenator Putty Knife, 38mm, Steel Blade - | Cromwell Tools
logo

Senator

Putty Knife, 38mm, Steel Blade

SKU:

SEN5331840K

MPN:

-

Rp74,600.00

Ex VAT

Rp82,806.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Half Tang putty knives are ideal for use by plasterers, bricklayers and general construction working. Available in traditional clipt point or chisel pattern, both products possess steel blades and a wooden handle.


    Features and Benefits
    • Blade is manufactured from steel for resilience
    • Available in either a chisel or clipt point to suit your needs
    • Wooden handle improves user comfort and control when using


    Typical Applications
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Blade Dimensions

    57x38

    Blade Length

    57mm

    Blade Material

    Steel

    Blade Width

    38mm

    Brand

    Senator

    EAN

    5036140160668

    ECLASS Code

    21040801

    Handle Material

    Wood

    Number of Scraping Edges

    1

    Overall Length

    180mm

    Pack Quantity

    1

    Point Type

    Chisel Point

    Tang Type

    Half Tang

    Type

    Putty Knife

    UNSPSC Code

    27112601