logo

Senator

Filling Knife, 140mm, Steel Blade

SKU:

SEN5331500K

MPN:

-

Rp133,400.00

Ex VAT

Rp148,074.00

Inc VAT

IN STOCK (50+)

    Product Details

    These half tang filling knives are manufactured from a high-quality wooden handle and high carbon, clear lacquered steel blades, these filling knives are designed for both general duty and household use. Available in multiple sizes to meet your requirements.


    Features and Benefits
    • Available in a variety of sizes to allow you to select the product that best suits your needs
    • Durable wooden handle for control and grip
    • Steel blades are resilient and the correct balance of flexible and rigid for optimum spreading
    • Blades are lacquered for additional protection against wear and tear


    Typical Applications
    • Decorating
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    100x140

    Blade Length

    100mm

    Blade Material

    Steel

    Blade Width

    140mm

    Brand

    Senator

    EAN

    5036140160545

    ECLASS Code

    21040801

    Handle Material

    Wood

    Number of Scraping Edges

    1

    Overall Length

    225mm

    Pack Quantity

    1

    Point Type

    Chisel Point

    Tang Type

    Half Tang

    Type

    Filling Knife

    UNSPSC Code

    27112601