Rp389,333.00
Ex VAT
Rp432,159.63
Inc VAT
Product Details
Product Specification
Complete with three blades, this safety knife emphasises safety and quality. With a hidden edge, the blade is activated via the release of the safety lock and pressure on the lever. With space to store three blades in the body and an easy blade change process that doesn't require tools. The cutting depth can easily be adjusted via the thumbwheel.
Features and Benefits
• Quick blade change without tools for ease
• Storage for additional spare blades in the lever to keep your tooling tidy
• Thumbwheel adjusts the cutting depth with accuracy and speed
• Safety lock to prevent accidental cutting
Typical Applications
• Retail
• Warehousing
• Production Line
• Automotive
• Engineering
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Starrett |
Compatible Materials | Adhesive Tape Cardboard Leather Paper Plastic Shrink Wrap Strech Film |
EAN | 0049659675849 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
Insulated | No |
Knife Features | Blade Enclosed in Product |
MFR Part No. | SO11 |
Overall Length | 165mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |