Rp81,000.00
Ex VAT
Rp89,910.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather and lead.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092211 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Horses Hooves Lead Leather Plastics Wood |
Overall Length | 200mm |
Overall Width | 8mm |
Type | Round |
Type of Cut | Bastard |
UNSPSC Code | 27111904 |