noscriptKennedy Steel, Hole Punch, Point 6.35mm | Cromwell Tools
logo

Kennedy

Steel, Hole Punch, Point 6.35mm

SKU:

KEN5608030K

Rp44,100.00

Ex VAT

Rp48,951.00

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for the precise & accurate punching of holes in Steel, Aluminium, Brass, Plastic and Leather.


    Manufactured from hardened steel delivering 1.2 tons of punch providing smooth piercing with minimum effort resulting in perfect clean cut holes when used with Kennedy hole dies.


    Suitable for materials up to 14 gauge.


    Black Oxide finish.


    Notes
    • Images are for illustration purposes only and the actual product may differ slighly


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Steel

    EAN

    5036140119369

    ECLASS Code

    21040706

    Point Diameter

    6.35mm

    Tip Material

    Steel

    Type

    Hole Punch

    UNSPSC Code

    27111505