noscriptKennedy Retractable, Utility Knife, Steel Blade - | Cromwell Tools
logo

Kennedy

Retractable, Utility Knife, Steel Blade

SKU:

KEN5370250K

MPN:

-

Rp20,900.00

Ex VAT

Rp23,199.00

Inc VAT

IN STOCK (50+)

    Product Details

    Featuring a high strength ABS plastic construction, this ultra slim knife has a retractable 13 segment snap-off blade and auto lock.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    91mm x 9mm

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Kennedy

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film

    EAN

    5036140014589

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Silver

    Handle Material

    Aluminium

    Knife Features

    Auto-lock

    Number of Functions

    1

    Overall Length

    130mm

    Type

    Utility Knife

    UNSPSC Code

    27111504