Rp188,000.00
Ex VAT
Rp208,680.00
Inc VAT
Product Details
Product Specification
A range of folding pliers with ‘pen-knife’ style blades. Featuring knives, can/bottle openers, metal/wood files (single and double cut), screwdrivers, chisels, saw blades, rules, wire benders, fish scalers, hook removers etc. Ideal for maintenance engineers, DIY enthusiast, fishermen and hobbyists. Manufactured from the finest quality steel.
MTM610: 6 Blade - 10 Function
All stainless steel construction, spring-loaded pliers, easy to open blades.
Folds down to a compact 20 x 70mm.
Plier overall dimensions: 105 x 320mm.
Functions: 35mm clipt point mini knife blade, 5 x 25mm flat screwdriver, bottle opener with 2mm flat driver, flat single/double cut file with hook remover, 35mm reamer, tin opener, serrated jaw pliers, wire cutting jaws, spring return opener, key ring.
Attribute | Value |
---|---|
Blade Edge Type | Granton Serrated Standard |
Blade Material | Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140012547 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Stainless Steel |
MFR Part No. | MTM610 |
Number of Functions | 10 |
Overall Length | 320mm |
Reusability | Multiple Use/Non-replaceable Blades |
Type | Multi-Tool |
UNSPSC Code | 27111504 |