Rp52,500.00
Ex VAT
Rp58,275.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available as a pack of 50 or 5, these replacement knife blades are the cost effective, simple way of keeping your Yamoto folding pocket knife in pristine condition. Manufactured from carbon steel, they hold a good cutting edge even with extended use.
Features and Benefits
• Available as a pack of 5 or 50 to allow you to choose the product that best suits your requirements
• A cost effective way of keeping your knife working at an optimum level
• Manufactured from hard wearing carbon steel that holds a good cutting edge over time
Typical Applications
• Ideal for use when replacing blunt blades in the Yamoto folding knife, product YMT5371500K
• Folding blades are ideal for general purpose cutting with an additional focus on safety
Notes
• To fit the YMT5371500K model folding knife
Attribute | Value |
---|---|
Blade Dimensions | 65mm x 15mm |
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Yamoto |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140212640 |
ECLASS Code | 21040602 |
Number of Blades | 5 |
Number of Functions | 1 |
Overall Length | 50mm |
Reusability | Multiple Use/Replaceable Blades |
Type | Replacement Blade |
UNSPSC Code | 27111504 |