Rp191,100.00
Ex VAT
Rp212,121.00
Inc VAT
Product Details
Product Specification
Product Documents
This wheel lock fixed blade knife is ideal for general purpose cutting of common, light to medium duty materials. Simply turn the wheel anti-clockwise to unlock or turn continuously to disassemble for blade change. The product is comprised of an aluminium handle and steel blade.
Features and Benefits
• Turn the wheel anti-clockwise to unlock
• Turn the wheel lock continuously to disassemble for blade change
• Supplied with a robust steel blade for effective cutting
• Aluminium handle makes for a robust product and improves user grip and comfort
Typical Applications
• Retail
• Warehousing
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Yamoto |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140240476 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver/Grey |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 155mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |