logo

Kennedy

Self Grip Pliers, Straight, 180mm

SKU:

KEN5587070K

MPN:

GM-507RAE

Rp277,200.00

Ex VAT

Rp307,692.00

Inc VAT

IN STOCK (50+)

    Product Details

    These straight jaw wrenches are suited for general-purpose gripping. With rolled chrome vanadium steel bodies, drop forged hardened steel jaws with corrosion-resistant bright nickel coating. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws.


    Features and Benefits
    • Locking mechanism holds the wrench in place once adjusted to leave both hands free
    • Can easily adjust clamping pressure and jaw opening via the knurled screw
    • Available in a variety of sizes to suit your needs
    • Nickel coating protects against corrosion


    Typical Applications
    • Engineering
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140025639

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Handle Material

    Chrome Vanadium Steel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Style

    Straight

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    180mm

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No