noscriptKennedy Self Grip Pliers, Curved, 125mm GM-505AE | Cromwell Tools
logo

Kennedy

Self Grip Pliers, Curved, 125mm

SKU:

KEN5587150K

MPN:

GM-505AE

Rp260,400.00

Ex VAT

Rp289,044.00

Inc VAT

IN STOCK (50+)

    Product Details

    Curved Jaw Locking Grip Wrenches manufactured with a rolled chrome vanadium steel body and drop forged hardened steel jaws with. These grip wrenches have been specially designed to grip circular objects.


    Features and Benefits
    • Locking mechanism designed to hold the wrench in place once adjusted, leaving both hands free
    • Bright nickel plating which is resistant to corrosion
    • Jaw opening and clamping pressure can be adjusted with the knurled head screw
    • Fitted with wire spring to ensure efficient opening of the jaws


    Typical Applications
    • Plumbing and general pipe work


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140014121

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Style

    Curved

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    125mm

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No