Rp387,000.00
Ex VAT
Rp429,570.00
Inc VAT
Product Details
Product Specification
Product Documents
Discover the Kennedy® Long Nose Bi-Material Locking Plier - a must-have for those seeking precision in tight spaces. Designed with long, slim jaws for access to restricted areas, this tool features a quick release for efficient use. Its versatile design allows it to reach tight spots and grip tiny objects securely. The bi-material handles ensure a comfortable and non-slip grip, even with oily hands.
Features and Benefits
• Heavy duty construction for product longevity
• Bi-material grip provides enhanced operator comfort
• Locks securely for reliability
• Quick release lever for efficiency on the job
Typical Applications
• Mechanical tasks
• Electronic repairs
• Work in tight spaces
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140500211 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 225mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Long Nose |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Type | Long Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |