Rp2,406,400.00
Ex VAT
Rp2,671,104.00
Inc VAT
2 Variations Available
Product Details
Product Specification
These combination pliers are fully insulated to protect the operator against electrocution when cutting wires. Manufactured from induction-hardened steel and coated with dual-layer dip-isolation, these pliers fulfil IEC 60900 requirements.
Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance
• Phthalate-free manufacture avoids the handling of harmful chemicals
Typical Applications
• Cutting both hard and soft wire
Standards
• EN 6900
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140495586 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 210mm |
Special Features | Insulated |
Standards Met | IEC 60900 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |